- A Belt Cross Section Style
- 1/2" Cross Section Width
- Non-Cogged
- 100 Foot Reel
- N/A Cross Section Height
applications
- Motion transfer
- Conveyor systems
- Power transmission
- Ideal for harsh environments
features
- Solid polyurethane construction
- Will carry heavier loads with less stretch
- No take-ups required
- 95 Shore A Durometer urethane
- Temperature range from 25 °F to 140 °F
- Resists abrasion
- Resists many industrial chemicals
compliances
- 0
| Style | Clear-Go® 95 Urethane Belting |
| Cross Section Width | 1/2 in |
| Cogged | No |
| Belt Cross Section Style | A |
| Package Type | 100 Foot Reel |
| Use With | Non-Reinforced |
| No. of Ribs | 1 |
| Cross Section Height | N/A |
| Weight | 0.07 LB |
| EAN or UPC | 662345000864 |

