- Bolt Solid Plate Fastener Type
- 20 in Belt Width
- 90° Angle
| Angle | 90 degrees |
| Belt Width | 20 in |
| Fastener Series | 1 |
| Alternate Part No. or Item Code | 30520 |
| Fastener Type | Bolt Solid Plate |
| Weight | 1.47 LB |
| EAN or UPC | 697598305206 |
| Angle | 90 degrees |
| Belt Width | 20 in |
| Fastener Series | 1 |
| Alternate Part No. or Item Code | 30520 |
| Fastener Type | Bolt Solid Plate |
| Weight | 1.47 LB |
| EAN or UPC | 697598305206 |