- Plastic Rivet Fastener Type
- 48 in Length
| Fastener Series | APF100 |
| Length | 48 in |
| Alternate Part No. or Item Code | 80045 |
| Fastener Type | Plastic Rivet |
| Weight | 3.03 LB |
| EAN or UPC | 697598800459 |
| Fastener Series | APF100 |
| Length | 48 in |
| Alternate Part No. or Item Code | 80045 |
| Fastener Type | Plastic Rivet |
| Weight | 3.03 LB |
| EAN or UPC | 697598800459 |