| Fluid Outlet Thread Type | NPT |
| Compatible Material | Oil |
| Fluid Output Pressure [Max] | 103 bar, 1500 psi |
| Operating Temperature [Min] | 50 °F |
| Fluid Outlet Type | NPT |
| Compatible Metering Device | Series Progressive |
| Type | Electric Piston Pump |
| Flow Rate [Max] | 245 ci/min |
| Operating Temperature [Max] | 150 °F |
| Power Type | Electric |
| Working Pressure [Max] | 103.4 bar, 1500 psi |
| Fluid Outlet Size | 0.5 in, 12.7 mm |
| Weight | 0.0 LB |
| EAN or UPC | 633955344426 |

