- Reset Indicator
| Type | Reset Indicator |
| Working Pressure [Max] | 241 bar, 3500 psi |
| Compatible Material | Oil, Grease |
| Weight | 0.0 LB |
| EAN or UPC | 633955331631 |
| Type | Reset Indicator |
| Working Pressure [Max] | 241 bar, 3500 psi |
| Compatible Material | Oil, Grease |
| Weight | 0.0 LB |
| EAN or UPC | 633955331631 |