- Electric Power Source
- 1050e Series
- 1 in Fluid Inlet Size
description
- Our Husky e-Series pumps are ideal for applications that require low pulsation and a smooth flow. The patented air charged drive allows for the elimination or reduction of pulsation WITHOUT expensive pulsation dampeners or surge tanks.
features
- Durable Pump TechnologyHandles slurries and abrasives all without damage to the pump
- Gentle on shear sensitive material
- Diaphragm PumpRuns dry
- No rotating or moving fluid seals
- Self-priming
- Electric DriveReduce energy consumption and operating costs
- Increase pump control
- Accurately meter fluid
- Fluid SectionCreate the pump you need with multiple material offerings for manifolds, seats, balls, and diaphragms
- Patent Pending Air Charged DriveIncrease diaphragm life without compromising your fluid
- Ability to reduce pulsation on fluid outlet
- Stalls under pressure without additional switches and controls
- Energy efficient electric drive reduces energy consumption up to 5x compared to traditional air operated diaphragm pumpsSeal-less diaphragm pump design eliminates leaking and failures due to run-dry pump conditions
| Solid Size [Max] | 0.125 in, 3.175 mm |
| Compatible Material | Antifreeze, Detergent, Gel-Coat, Polyurethane, Windshield Washer Fluid, Diesel Exhaust Fluid, Motor Oil, Grease & Oil, Used Oil, Hydraulic Fluid, Transmission Fluid, Cutting Oil, Oil, Water - Wastewater Treatment, Water - Wastewater Transfer, Water, Waterborne, Solventborne, High Solids, Plural Components, CARC, Metallics, Topcoats, Stains, Varnish, Lacquer, Ceramics, Enamel, Epoxies, Ink |
| Center Section Material | Aluminum |
| Storage Temperature [Min] | 32 °F |
| Fluid Inlet | 1 in |
| Power Source | Electric |
| Motor Type | AC |
| Air Inlet | 3/8 in |
| Current [Max] | 5.7 A |
| Air Inlet Thread Gender | Female |
| Fluid Outlet Type | NPT |
| Fluid Inlet Size | 1 in, 25.4 mm |
| Air Inlet Type | NPT |
| Cycle Rate [Max] | 280 CPM |
| Type | Electric Diaphragm Pump |
| Power Rating | 2 hp |
| Fluid Pressure [Max] | 4.8 bar, 70 psi |
| Fluid Outlet Thread Type | NPT |
| Diaphragm Material | PTFE/Santoprene 2-Piece |
| Fluid Outlet | 1 in |
| Operating Temperature [Max] | 104 °F |
| Storage Temperature [Max] | 104 ⁰F |
| Maximum Pumpable Solids Size | 1/8 in |
| Fluid Outlet Thread Gender | Female |
| Fluid Inlet Thread Gender | Female |
| Seat Material | Stainless Steel |
| Amps [Max] | 5.7 |
| Operating Temperature [Min] | 32 °F |
| Voltage | 230 VAC |
| Fluid Outlet Size | 1 in, 25.4 mm |
| Manifold Configuration | Center Port |
| Manifold O-Ring Material | PTFE |
| Fluid Inlet Thread Type | NPT |
| Connection Type | Threaded |
| Flow Rate [Max] | 42 gpm, 159 lpm |
| Series | 1050e |
| Motor Speed [Max] | 1800 rpm |
| Fluid Section Material | Aluminum |
| Flow [Max] | 42 gal/min |
| Ball Material | PTFE |
| Material | Aluminum |
| Ball/Check Material | PTFE |
| Weight | 0.0 LB |
| EAN or UPC | 755652303237 |

