- Black, Gray Color
description
- LOCTITE® PC 6255 is an acrylic, elastomeric non-slip floor and deck coating designed for pedestrian traffic. Used as a non-slip finish for steel ramps, concrete, walkaways, loading docks, marine applications, assembly areas and stairs where a flexible non-slip coating is required. This product is typically used in applications with an operating range of -20.2 °F to +140 °F (-29 °C to +60 °C).
features
- Applies easily
- Reduces accidents (slips and falls) in the workplace
- Available in gray or black
- Resistant to weathering
| Application Method | Roll-Coat, Spray |
| Cure Type | Room Temperature (Ambient) Cure |
| Technology | Acrylic |
| Color | Black, Gray |
| Weight | 15.65 LB |
| EAN or UPC | 79340002289 |

