- 200 ml Container
- Gray Color
description
- LOCTITE® EA E32 is a grey (when mixed), 2-part, toughened, high shear and peel strength, structural epoxy adhesive which has remarkable resistance to both static and dynamic loading. E32 has been selected for many industrial assemblies where structural integrity is required. Accurately metered and mixed material can be applied direct to the workpiece by using E32 in the 'EDS' cartridge pack.
features
- Bonds to a wide variety of materials including metals, composites, ceramics and wood
- Overnight cure provides plenty of time for complex product assembly
- Applications extending back over 20 years confirm its excellent environmental durability
- Good gap filling capability
- Accurately metered and mixed material can be applied direct to the workpiece
| Color | Gray |
| Container Size | 200 ml |
| Weight | 0.79 LB |
| EAN or UPC | 79340009981 |

