- Clear Color
description
- LOCTITE® 404 is a transparent, colorless to straw colored, low viscosity, liquid ethyl cyanoacrylate adhesive designed for bonding of plastics and elastomeric materials where very fast fixturing is required. It has been qualified to Commercial Item Description A-A-3097 (Note: This is a regional approval).
applications
- General maintenance and repair
features
- Fast fixturing
- Qualified to Commercial Item Description A-A-3097 (This is a regional approval)
- Designed for bonding of plastics and elastomeric materials
compliances
- Commercial item standard A-A-3097, type II, class 2
- Approved by the American Bureau of Shipping
- Agriculture Canada approved
| Shear Strength (Steel/Steel) | 3500 psi |
| Viscosity | 90 mPa·s (cP) |
| Gap Fill | 0.15 mm |
| Physical Form | Liquid |
| Temperature Range [Max] | 180 °F |
| Application | Rubber O-Ring Bonder |
| Use With | Plastic, Elastomer, Rubber |
| Cure Speed Fixture | 30 sec |
| Color | Clear |
| Viscosity (cP) | 80 |
| Container Type | Bottle |
| Cure Speed Full (Steel) | 24 h |
| Container Size | 1 lb |
| Gap Fill (Diametral) | 0.005 in |
| Weight | 1.15 LB |
| EAN or UPC | 79340465619 |

