- Horizontal Pump/Motor Mount
- Aluminum
- SAE C Pump Flange to Motor Frames 324TC/TSC-405TC/TSC & 324UC/USC-405UC/USC
description
- Ensures proper radial and angular alignment between electric motors with C-face mount and hydraulic pumps. Shims are not required.
| Material | Aluminum |
| Axial Clearance | 7 7/8 in |
| Mounting Type | Horizontal |
| Motor Mount Holes | 4 |
| Pump Flange | SAE C |
| Pump Flange Type | SAE |
| Motor Frame | 324TC/TSC-405TC/TSC, 324UC/USC-405UC/USC |
| Radial Clearance | 7.74 in |
| Pump/Motor Mount Length | 8 3/4 in |
| Weight | 17.5 LB |

