- Carbon Steel Bearing Material
- CRW Series
| Retainer Type | Cage |
| Operating Temperature [Max] | 248 °F |
| Slide Unit Overall Length | 250 mm |
| Series | CRW |
| Bearing Material | Carbon Steel |
| Assembly Height | 15 mm |
| Overall Width | 31 mm |
| Weight | 3.659 LB |
| EAN or UPC | 4549557024221 |

