IKO International Inc.
GE35ES
GE…ES / E Series High Carbon Chromium Bearing Steel Spherical Bushing
Item #100741324
- 35 mm Inside Diameter
- 55 mm Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Housing Width | 20 mm |
| Operating Temperature [Min] | -22 °F |
| Material | High Carbon Chromium Bearing Steel |
| Static Load Rating | 553000 N |
| Ball O.D. | 47 mm |
| I.D. | 35 mm |
| Relubricatable | Yes |
| Contact Angle | 6 Degrees |
| O.D. | 55 mm |
| Dynamic Load Rating | 92200 N |
| Operating Temperature [Max] | 356 °F |
| Series | GE…ES / E |
| Ball Width | 25 mm |
| Weight | 0.567 LB |
| EAN or UPC | 4549557029325 |
