IKO International Inc.
GE90ES
GE…ES / E Series High Carbon Chromium Bearing Steel Spherical Bushing
Item #100741369
- 90 mm Inside Diameter
- 130 mm Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Ball O.D. | 115 mm |
| Ball Width | 60 mm |
| Material | High Carbon Chromium Bearing Steel |
| Operating Temperature [Min] | -22 °F |
| Contact Angle | 5 Degrees |
| Housing Width | 50 mm |
| Relubricatable | Yes |
| I.D. | 90 mm |
| Series | GE…ES / E |
| O.D. | 130 mm |
| Operating Temperature [Max] | 356 °F |
| Weight | 6.204 LB |
| EAN or UPC | 4549557029653 |
