IKO International Inc.
LRB121612
LRB Series High Carbon Chrome Steel Inner Ring With Oil Hole
Item #100740144
- 3/4 in Inside Diameter
- High Carbon Chrome Steel Bearing Material
- 1 in Outside Diameter
- LRB Series
| Series | LRB |
| Operating Temperature [Min] | -4 °F |
| Bearing Type | Inner Ring |
| Operating Temperature [Max] | 248 °F |
| Bearing Material | High Carbon Chrome Steel |
| I.D. | 3/4 in |
| Overall Width | 19.300 mm |
| O.D. | 1 in |
| Lubrication Hole | Oil Hole |
| Relubricatable | Oil Hole |
| Weight | 0.072 LB |
| EAN or UPC | 4549557039546 |
