IKO International Inc.
NAST15ZZ
NAST Series High Carbon Chrome Steel Non Separable Type Roller Follower
Item #102146959
- 15 mm Inside Diameter
- High Carbon Chrome Steel Material
- NAST Series
| Overall Width | 16 mm |
| Dynamic Load Rating | 12400 N |
| Bearing Material | High Carbon Chrome Steel |
| DN (Grease) in | 84000 |
| Relubricatable | Yes |
| Operating RPM (Oil) [Max] | 9333 rpm |
| Operating RPM (Grease) [Max] | 5600 rpm |
| Outer Diameter Type | Cylindrical |
| Operating in Grease [Max] | 5600 rpm |
| Operating Temperature [Min] | -4 °F |
| I.D. | 15 mm |
| Roller Width | 15.8 mm |
| Inner Ring | With Inner Ring |
| Duty | Normal-Duty |
| Enclosure | Shielded |
| Material | High Carbon Chrome Steel |
| Operating in Oil [Max] | 9333 rpm |
| Lubrication Hole/Groove | Oil Hole |
| Operating Temperature [Max] | 248 °F |
| Roller Material | SUJ2 |
| Precision Class | JIS, Class 0 |
| O.D. Type | Cylindrical |
| Rolling Element | Roller |
| Retainer Type | Cage |
| Series | NAST |
| Seal Type | Shield |
| O.D.Type | Cylindrical |
| Static Load Rating | 14300 N |
| Roller Type | Cylindrical |
| Duty Type | Normal |
| Dn (Oil) | 140000 |
| Roller Dia. | 35 mm |
| Rolling Element Material | SUJ2 |
| Inch/Metric | Metric |
| Bearing Type | Caged Needle Rollers |
| Dn (Grease) | 84000 |
| Row Type | Single |
| Retainer Material | Steel |
| Weight | 0.182 LB |
| EAN or UPC | 4549557044649 |
