IKO International Inc.
NBX5035Z
NBX Series High Carbon Chrome Steel Shell Needle Roller Bearing
Item #101694300
- 50 mm Inside Diameter
- 62 mm Outside Diameter
- High Carbon Chrome Steel Material
| Overall Width | 35 mm |
| Relubricatable | Yes |
| Lubrication Hole | Oil Hole and Oil Groove |
| I.D. | 50 mm |
| Material | High Carbon Chrome Steel |
| Basic Dynamic Load Rating (Radial) | 42200 N |
| Operating Temperature [Max] | 248 °F |
| Basic Dynamic Load Rating (Axial) | 43300 N |
| Retainer Material | Steel |
| Flange O.D. | 70 mm |
| Operating in Grease [Max] | 1250 rpm |
| Basic Static Load Rating (Axial) | 148000 N |
| Flange Thickness | 14 mm |
| O.D. | 62 mm |
| Seal Type | Dust Cover |
| Series | NBX |
| Rolling Element Material | SUJ2 |
| Operating Temperature [Min] | -4 °F |
| Basic Static Load Rating (Radial) | 83400 N |
| Operating in Oil [Max] | 5000 rpm |
| Weight | 0.715 LB |
| EAN or UPC | 4549557046148 |
