IKO International Inc.
NURT25R
NURT Series High Carbon Chrome Steel Non Separable Type Roller Follower
Item #101904029
- 25 mm Inside Diameter
- High Carbon Chrome Steel Material
- NURT Series
| Lubrication Hole/Groove | Oil Hole |
| Inch/Metric | Metric |
| Series | NURT |
| Row Type | Double |
| Operating RPM (Grease) [Max] | 2880 rpm |
| I.D. | 25 mm |
| Material | High Carbon Chrome Steel |
| Dynamic Load Rating | 43100 N |
| Overall Width | 25 mm |
| O.D.Type | Crowned |
| Roller Dia. | 52 mm |
| Operating RPM (Oil) [Max] | 4800 rpm |
| Roller Width | 24 mm |
| Relubricatable | Yes |
| Retainer Type | Full Compliment |
| Operating Temperature [Max] | 248 °F |
| Operating Temperature [Min] | -4 °F |
| Dn (Grease) | 72000 |
| Static Load Rating | 58100 N |
| Operating in Oil [Max] | 4800 rpm |
| Roller Type | Crowned |
| Duty | Heavy-Duty |
| Roller Material | SUJ2 |
| Operating in Grease [Max] | 2880 rpm |
| Seal Type | Open |
| Bearing Material | High Carbon Chrome Steel |
| Rolling Element | Roller |
| Enclosure | Shielded |
| Rolling Element Material | SUJ2 |
| DN (Grease) in | 72000 |
| Inner Ring | With Inner Ring |
| Precision Class | JIS, Class 0 |
| Retainer Material | Full Complement |
| Outer Diameter Type | Crowned |
| Dn (Oil) | 120000 |
| Bearing Type | Caged Needle Rollers |
| O.D. Type | Crowned |
| Duty Type | Heavy |
| Weight | 0.618 LB |
| EAN or UPC | 4549557046858 |
