IKO International Inc.
SBB56
SBB Series High Carbon Chromium Bearing Steel Spherical Bushing
Item #100740313
- 3 1/2 in Inside Diameter
- 5.5 in Outside Diameter
- High Carbon Chromium Bearing Steel Material
| Dynamic Load Rating | 837000 N |
| Ball O.D. | 5.039 in, 128 mm |
| Operating Temperature [Max] | 356 °F |
| Relubricatable | Yes |
| I.D. | 3 1/2 in, 88.9 mm |
| Static Load Rating | 5020000 N |
| Series | SBB |
| Material | High Carbon Chromium Bearing Steel |
| Housing Width | 2.625 in, 66.68 mm |
| Operating Temperature [Min] | -22 °F |
| Contact Angle | 12 Degrees |
| Ball Width | 3.062 in, 77.77 mm |
| O.D. | 5.5 in, 139.7 mm |
| Weight | 10.626 LB |
| EAN or UPC | 4549557053689 |
