- 3/4 in Drive Size
- 6000 rpm Maximum Free Speed
- Pistol Grip Handle
- 1250 ft-lb Torque
description
- The metal housing and steel hammer case of the 2161 Series Impact Wrench makes this one of the toughest tools on the market. You’ll also benefit from the twin hammer impact mechanism, which provides a more even impact with every blow and makes it less sensitive to changes in air pressure.
applications
- Ideal impact wrench for use in multiple markets, from vehicle repair and heavy machinery to general industrial and facility maintenance.
features
- Power: Most powerful 3/4" Impact in the industry with 1.250 ft.-lbs. of max torque and 6,000 rpm. Finely tuned twin hammer impact mechanism and 6-vane motor.
- Versatility: The 2161 Series is an ideal impact wrench for use in multiple markets, from vehicle repair and heavy machinery to general industrial and facility maintenance.
- Durable: This heavy-duty impact wrench has a steel hammer case and is tough enough to handle harsh environments and repeated drops.
- Power Regulator: 3-position power regulator with full power in reverse.
- Extended Reach: The 6-inch extended anvil provides you with increased reach that’s invaluable when working with deeper fasteners.
| Torque | 1250 ft-lb, 1695 nm |
| Motor | Reverse Bias |
| Actuation | Trigger |
| No. of Power Settings | 3 |
| Retainer Type | Friction Ring |
| Free Speed [Max] | 6000 rpm |
| Air Consumption @ Load | 46 cfm, 1303 lpm |
| Housing Material | Aluminum Core With Composite Sleeve |
| Air Consumption | 10 cfm, 283 lpm |
| Blows/Minute | 1025 |
| Warranty | 1 Year |
| Side to Center | 1.75 in |
| Standards | CE |
| Exhaust Location | Bottom |
| Handle Material | Composite |
| Drive Type | Square |
| Drive Size | 3/4 in |
| Duty Rating | Maintenance |
| Air Inlet | 3/8 in NPT |
| Handle Type | Pistol Grip |
| Impact Mechanism | Twin Hammer |
| Air Pressure | 90 psi |
| Hose Size [Min] | 1/2 in |
| Weight | 13.1 LB |
| EAN or UPC | 663023010625 |

