- 1 in Drive Size
- 6000 rpm Maximum Free Speed
- Pistol Grip Handle
- 1250 ft-lb Torque
description
- The metal housing and steel hammer case of the 2171 Series Impact Wrench makes this one of the toughest tools on the market. You’ll also benefit from the twin hammer impact mechanism, which provides a more even impact with every blow and makes it less sensitive to changes in air pressure.
applications
- Ideal impact wrench for use in multiple markets, from vehicle repair and heavy machinery to general industrial and facility maintenance.
features
- Durability: This heavy-duty impact wrench is tough enough to handle harsh environments and repeated drops.
- Versatility: The 2171 Series is an ideal impact wrench for use in multiple markets, from vehicle repair and heavy machinery to general industrial and facility maintenance.
- Increased Safety: The square pin drive of the 2171 Series provides the strongest connection to the socket to increase safety, especially when doing overhead work.
| Air Inlet | 3/8 in NPT |
| Free Speed [Max] | 6000 rpm |
| Drive Size | 1 in |
| Handle Material | Composite |
| Retainer Type | Pin Detent |
| No. of Power Settings | 3 |
| Air Consumption @ Load | 46 cfm, 1303 lpm |
| Hose Size [Min] | 1/2 in |
| Impact Mechanism | Twin Hammer |
| Torque | 1250 ft-lb, 1695 nm |
| Housing Material | Aluminum Core With Composite Sleeve |
| Duty Rating | Maintenance |
| Warranty | 1 Year |
| Blows/Minute | 1025 |
| Air Pressure | 90 psi |
| Handle Type | Pistol Grip |
| Motor | Reverse Bias |
| Exhaust Location | Bottom |
| Drive Type | Square |
| Standards | CE |
| Air Consumption | 55 cfm, 1558 lpm |
| Side to Center | 1.75 in |
| Actuation | Trigger |
| Weight | 13.84 LB |
| EAN or UPC | 663023010007 |

