Skip to content Skip to navigation menu
Single-Stage Reciprocating Air Compressor, Wheelbarrow, Electric- / Gas-Driven

49813009

Single-Stage Reciprocating Air Compressor, Wheelbarrow, Electric- / Gas-Driven
Item #102059222
  • SS3J5.5GH-WB Air Compressor
  • 38" x 19" x 27"
  • 11.8 cfm Average Air Flow
  • 5.5 hp Motor
  • Single Phase
  • 135 psi Pressure
  • Twin 8 gal Tank
+ Show More + Show Less
Single-Stage Reciprocating Air Compressor, Wheelbarrow, Electric- / Gas-Driven
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SS3J5.5GH-WB Air Compressor
  • 38" x 19" x 27"
  • 11.8 cfm Average Air Flow
  • 5.5 hp Motor
  • Single Phase

description

  • Without Start-up Kit

features

  • Lightweight with low profile design
  • Designed for maximum maneuverability on the jobsite
  • Durable cast iron construction
  • 100% continuous-duty for tough applications
  • Purchase an All-Season Select lubricant start-up kit, and receive all the parts you need for start-up and the first year of maintenance, along with an extended pump warranty. It also includes the additional benefit of a two-year bumper-to-bumper extended warranty and a five-year tank warranty. Kit # 47853635008-R

includes

  • All Season Select® lubricant – a synthetic, all-temperature blend designed to increase efficiency, reduce wear, and prevent carbon buildup
  • Replacement filter elements
  • Pressure switch
  • Regulator and gauge
  • Two quick disconnects to power multiple tools
  • Twin 8 gallon capacity tanks
  • Electric model features belt drive to provide quiet operation (76dBA), 6' power cord, and dual voltage (2 hp model only)
Compressor Design Reciprocating
Operating Pressure [Max] 175 psi
Material Cast Iron
Engine Honda
Tank Size 8 gal
Stages 1
Driver Gas
Voltage/Phase N/A
Phase Single Phase
Body Material Cast Iron
Height 28 in
Drive Type Gas Powered
Model SS3J5.5GH-WB
Compressor Type Portable
Tank Type Twin
Pressure 135 psi
Air Flow @ Pressure 11.8 ft3/min @ 90 psi
Length 43 in
Pressure [Max] 135 psi
Voltage Rating Honda Voltage Engine
Package Type Box
Weight 0.2 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison