- 3 3/4 in Overall Length
features
- Used where more precisely sized holes are required
- Drills exact hole size
- ideal for tapping
- Bit is constructed of M-2 high speed steel for the best combination of strength, heat resistance, and wear resistance
- Standard 118 degree point for use in wood, metal, and plastic
| Size Type | No. 6 |
| Overall Length | 3 3/4 in |
| Weight | 0.029 LB |
| EAN or UPC | 42526801068 |

