- 2001™ Series Heavy Duty Food Grade Hose
- PVC Cover
- Length 800'
| Temperature Range [Max] | 150 °F |
| Hose Length | 800 ft |
| Hose Reinforcement | Synthetic Fabric |
| Hose I.D. | 8 in |
| Hose OD | 9.2 in |
| Temperature Range [Min] | -4 °F |
| Cover Material | PVC |
| Color | Transparent |
| Brand. | Tigerflex® |
| Type | Food Grade |
| Bend Radius [Min] | 36 in |
| Weight | 150.2 LB |
| EAN or UPC | 822353022009 |

