- SYNXTREME FRHD-46, DRUM
description
- LUBRIPLATE SYNXTREME FRHD-46 is a high performance hydraulic fluid designed for demanding industrial applications requiring fire resistance, and excellent anti-wear properties over wide temperature ranges.
applications
- Demanding industrial applications requiring fire resistance
| Viscosity @ 104 °F | 50.37 cSt |
| SAE No. | 20 |
| Oil | Yes |
| Color | Colorless |
| Container Type | Drum |
| Food Grade | No |
| ISO Grade | 46 |
| Fire Point | 600 ⁰F |
| Viscosity @ 212 °F | 9.6 cSt |
| Weight | 481.0 LB |
| EAN or UPC | 89215003723 |

