| Finished Bore Size | 5.438 in |
| Material Internal Use | Carbon Steel |
| O.D. | 10.754 in |
| Length Through Bore | 6.374 in |
| Bore Type | Finished Bore |
| Weight | 72.82 LB |
| EAN or UPC | 697950290737 |
| Finished Bore Size | 5.438 in |
| Material Internal Use | Carbon Steel |
| O.D. | 10.754 in |
| Length Through Bore | 6.374 in |
| Bore Type | Finished Bore |
| Weight | 72.82 LB |
| EAN or UPC | 697950290737 |