- 9 Teeths
- 160 Chain Sprockets
- Ball Bearing Type
features
- Can be used to change the direction of chain motion or to adjust chain tension
| Pitch Diameter | 5.8476 in |
| Chain Tightener Part No. | E5006 |
| Chain No. | 160 |
| Hub Dia. | 3 5/8 in |
| Bore Type | Bearing |
| Caliper Diameter | 4.723 in |
| No. of Strands Across | 1 |
| Bearing Type | Ball |
| Outside Dia. | 6.695 in |
| Bore Size | 1.5 in |
| Overall Length | 2.25 in |
| Length Through Bore | 2.25 in |
| Material | Steel |
| No. of Teeth | 9 |
| Single Strand Tooth Thickness | 2.25 in |
| Hardened Teeth | 1 |
| Inch/Metric | Inch |
| Sprocket Style | B |
| Weight | 9.36 LB |
| EAN or UPC | 697950860732 |

