| Material Internal Use | Carbon Steel |
| Thickness | 0.148 in |
| Duty | C |
| Belt Width | 54 in |
| O.D. | 5 in |
| Weight | 167.0 LB |
| EAN or UPC | 697950855875 |
| Material Internal Use | Carbon Steel |
| Thickness | 0.148 in |
| Duty | C |
| Belt Width | 54 in |
| O.D. | 5 in |
| Weight | 167.0 LB |
| EAN or UPC | 697950855875 |