| Duty | Profiled |
| Lagging Style | Diamond Groove |
| Lagging Thickness | 0.375 in |
| Face Width | 26 in |
| Face Type | Crown |
| O.D. | 12 in |
| Material Internal Use | Carbon Steel |
| Weight | 110.53 LB |
| EAN or UPC | 697950254814 |
| Duty | Profiled |
| Lagging Style | Diamond Groove |
| Lagging Thickness | 0.375 in |
| Face Width | 26 in |
| Face Type | Crown |
| O.D. | 12 in |
| Material Internal Use | Carbon Steel |
| Weight | 110.53 LB |
| EAN or UPC | 697950254814 |