- Padlock Lock Type
- Key Unlock Mechanism
- Thermoplastic Material
- 1 3/8 in Body Width
| Combination/Keying | Keyed Alike |
| Shackle Length | 1 1/2 in |
| Color | White |
| Key Type | Pin Tumbler |
| Material | Thermoplastic |
| Body Width | 1.375 in |
| No. of Pins | 6 |
| Unlock Mechanism | Key |
| Shackle Type | Open |
| Lock Type | Padlock |
| Shape | Rectangular |
| Body Height | 1 7/8 in |
| Shackle Material | Nylon |
| Weight | 0.234 LB |

