- Lockout Hasp Accessory Type
- 5 1/4 in Hasp Length
- 1 in Jaw Diameter
- Stainless Steel Material
| No. of Padlocks | 8 |
| Hasp Length | 5 1/4 in |
| Accessory Type | Lockout Hasp |
| Jaw Diameter | 1 in |
| Material | Stainless Steel |
| Weight | 0.0 LB |
| EAN or UPC | 71649145650 |
| No. of Padlocks | 8 |
| Hasp Length | 5 1/4 in |
| Accessory Type | Lockout Hasp |
| Jaw Diameter | 1 in |
| Material | Stainless Steel |
| Weight | 0.0 LB |
| EAN or UPC | 71649145650 |