Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Milwaukee Tool2473-22

2473-22

SUPERSEDED TO 122231888, MILT_2573-22
Item #111942801
  • M12 FORCE LOGIC PRESS TOOL 1/2" - 1" KIT
Milwaukee Tool2473-22
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M12 FORCE LOGIC PRESS TOOL 1/2" - 1" KIT

description

  • Force Logic™ press tools the smallest, lightest and most intelligent solution for press connections of copper and steel pipe. Featuring a one-handed, in-line design, the new press tools not only offer the most ergonomic solution for navigating around installed pipes, but also deliver on the highest level of press accuracy and reliability available on the market. Utilizing Milwaukee® REDLITHIUM™ electronics, the Force Logic™ press tools monitor the force output to ensure quality connections and provide the user peace of mind by visually indicating both a secure connection and when the tool needs calibration. Featuring the best calibration standard in the industry, the new tools only require service every 40,000 crimps. This allows users up to 4X more connections between services, keeping the tool on the jobsite (making money) up to 4X longer than competitive units.

features

  • Balanced one-handed design: designed for one-handed operation in tight spaces
  • Force Logic™ technology: monitors force ensuring quality connections and notifies user when tool needs to be serviced
  • 40,000 Press cycles between calibration: up to 4X the connections between service
  • M12™ System: battery powers 40+ other solutions
Weight 20.85 LB
EAN or UPC 45242288311
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison