Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Milwaukee Tool2672-21

2672-21

M18 CABLE CUTTER CU/AL JAWS, RECOMMENDED REPLACEMENT 121729265
Item #112919939
  • M18 CABLE CUTTER CU/AL JAWS
Milwaukee Tool2672-21
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M18 CABLE CUTTER CU/AL JAWS

description

  • The M18™ Force Logic™ cable cutter kit with 750 MCM Cu/AL jaws delivers the fastest installation ready cuts. This open jaw, fully balanced in-line tool allows you to cut effortlessly in the tightest panels without looping. Featuring the best power to size ratio, this compact tool powers through 750 MCM copper or 1000 MCM aluminum 2x faster than the leading competitor. Powered by a Milwaukee® POWERSTATE™ brushless motor and M18™ REDLITHIUM™ 2.0 battery this tool can make over 250 cuts per charge, delivering industry leading run-time and unmatched productivity.

features

  • Powerful 6T hydraulic pump effortlessly cuts through 750 MCM Cu in under 3 seconds
  • Open jaw, in-line design easily fits into crowded panels
  • Optimal blade geometry delivers installation ready cuts
  • Patented anti-spreading jaw design provides the best power to size ratio in the industry
  • Hydraulic system is optimized for consistent performance from 0°F - 122°F.
  • Brushless motor delivers up to 4x longer life
  • One handed operation: fully balanced tool design & automatic jaw opening
Warranty 5 Years (Tool), 2 Years (Battery)
Height 5.4 in
No. of Batteries Included 1
Length 14 in
Material Glass-Filled Nylon
Cordless Yes
Battery Charger Included Yes
Battery Composition Lithium-Ion
Battery Voltage 18 V
Color Red/Black
Power Source Electric
Width 3 in
No. Of Batteries Required 1
Weight 14.17 LB
EAN or UPC 45242354214
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison