- M18 CABLE CUTTER STEEL JAWS
description
- The M18™ Force Logic™ cable cutter kit with 477 ACSR jaws is the fastest way to cut. This open jaw, fully balanced in-line tool delivers unmatched control and accuracy. Featuring patented anti-spreading jaws, this compact tool powers through 477 hen ACSR in seconds. Milwaukee delivers on its heavy duty promise making up to 1,000 cuts on a single set of blades. Powered by a POWERSTATE™ brushless motor and M18™ REDLITHIUM™ battery this tool can make over 280 cuts on a M18™ 2.0 battery, making it the most productive tool of its kind.
features
- Powerful 6T hydraulic pump effortlessly cuts through 477 cable in seconds
- Fully balanced design delivers easiest alignment wearing class 3 gloves
- Optimized blade geometry delivers up to 1000 cuts per blade
- Patented anti-spreading jaw design provides the best power to size ratio in the industry
- Hydraulic system is optimized for consistent performance from 0-degrees F - 122-degrees F
- Brushless motor delivers up to 4x longer life
- Jaws automatically open when cut is complete
| Width | 5.43 in |
| Length | 10.55 in |
| No. of Batteries Included | 1 |
| Cordless | Yes |
| Battery Composition | Lithium-Ion |
| Color | Red/Black |
| No. Of Batteries Required | 1 |
| Warranty | 5 Years (Tool), 2 Years (Battery) |
| Battery Voltage | 18 V |
| Material | Glass-Filled Nylon |
| Height | 26.77 in |
| Power Source | Electric |
| Battery Charger Included | Yes |
| Weight | 16.086 LB |
| EAN or UPC | 45242354221 |

