- M18 Red Exterior Rotary Laser Level Kit w/ Receiver
description
- The MILWAUKEE® M18™ Red Exterior Rotary Laser Level Kit w/ Receiver features impact protection and a simplified setup. Designed for harsh jobsite conditions, Milwaukee® ensures your laser is protected, withstanding up to a 1.5M drop and a 2M Tripod tip. Getting started with this laser is easy thanks to its simple, one-button setup. Featuring built-in manual masking shutters, you’re now able to block the laser in any desired direction, preventing interference with other lasers on site. The Receiver will detect the laser up to 2000 ft (Diameter) and has built-in strobe light protection, reducing interference and downtime on the jobsite. This laser is the ultimate tool for accurate results when leveling on the jobsite. The M18™ Red Exterior Rotary Laser is a part of the M18™ System, fully compatible with over 200+ solutions.
features
- Withstands 1.5m Drops – Reinforced Housing
- Prevents Beam Interference: Masking Shutters
- One-Button Setup
- 3/32 In. Accuracy @ 100 ft.
- 70 Hours of Run-Time
- Laser Receiver Reduces Interference - Strobe Light Protection
- Laser Receiver Features Easy Read Backlit Display
- 2000 Ft. (Diameter) Working Range w/Receiver
- 600 RPM
- Low/High Bump Sensitivity Mode
- IP66 Rated Protection
- 5/8-11 In. Threaded Insert
- ONE-KEY™ Tracking and Tool Management
- Fits All M18™ Batteries
- 5 Year Tool Warranty, 3 Year Battery Warranty, 2 Year Receiver Warranty
| Weight | 23.7 LB |
| EAN or UPC | 45242696161 |

