- 4 PC INSULATED SCREWDRIVER
description
- Milwaukee® 1000V insulated screwdrivers are the only UL® classified insulated screwdrivers. Tested to IEC 60900:2012, ASTM F1505-10 & nape 70E standards, Milwaukee insulated screwdrivers are OSHA approved and provide an uncompromising safety rating. Milwaukee insulated screwdrivers are flame and impact resistant and feature a dual layer insulation providing maximum protection and a visual wear indicator to issue a replacement warning to the user. Milwaukee insulated screwdrivers are designed for the jobsite and include Milwaukee's Limited Lifetime Warranty.
features
- UL® classified - only Milwaukee® offers UL classified insulated screwdrivers
- 1000V insulated protection offers uncompromising safety
- OSHA approved: tested and certified to insulated tool standards - IEC 60900:2012
- ASTM F1505-10
- nape 70E
- VDE & GS certified
- Dual layer insulation offers visual wear indication for tool replacement
- Flame retardant & impact resistant handle and shank
- Lanyard holes prevent tool drops and protect insulation from damage
- Visible ID markings allows for quick tool identification on jobsite
| Electrical Accessory Type | Fastener |
| Handle Material | Polycarbonate |
| Handle Length | 5 in |
| Color | Red, Black |
| Length | 10 in |
| Material | Steel |
| Ratcheting | No |
| Drive Design | Combination |
| Kit | Yes |
| Warranty | Limited Lifetime |
| Handle Style | Straight |
| Standard | ASTM F1505-01, IEC 60900, NFPA 70E |
| Size | 10 in |
| Weight | 1.83 LB |
| EAN or UPC | 45242293759 |

