Skip to content Skip to navigation menu
Laser Distance Meter

48-22-9803

Laser Distance Meter
Item #114180329
  • 330' LASER DISTANCE METER
Laser Distance Meter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 330' LASER DISTANCE METER

description

  • Milwaukee® 330 Ft. laser distance meters are designed to provide the easiest measurements from all orientations, and feature an array of new functionality such as intuitive user interfaces, 3-position auto-detecting levers, and an industry-first digital auto-level. 2 in. color screens offer maximum visibility in low light conditions. Each features a simplified user interface that has been designed from the ground up for fast navigation so users can quickly choose their function and take a measurement with minimal downtime. Exclusive to the Milwaukee 330 Ft. laser distance meter is the digital auto-level feature. This new functionality allows for a measurement to be automatically taken when the meter reaches a level position, increasing accuracy when measuring long distances. For additional ease of use, the 330 Ft. solution provides a 3-position auto-detecting lever that allows for measurements from corners and edges. Each 330 Ft. laser distance meters offer several different measurement functions that allow users to add and subtract values and calculate linear distance, indirect height and length, surface area, total area, and volume. in addition, each tool includes memory storage for 30 readings and impact-resistant overmold for protection from tough jobsite conditions. Milwaukee® Laser distance meters also feature a side shot button for an easier, more ergonomic experience when measuring in all directions.

features

  • 330 Ft. range
  • +/- 1/16 in. accuracy
  • Simplified user interface
  • Backlit color screen
  • Side-shot button
  • Continuous real-time measurements
  • Digital auto-level
  • 3 Position auto-detecting lever
  • IP54
Weight 0.57 LB
EAN or UPC 45242493289
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison