- REPLACEMENT SWITCHBLADE 2-9/16"
description
- Get the replacement blade that makes your Milwaukee® 2-9/16 in. SwitchBlade™ Selfeed bit instantly new. Milwaukee SwitchBlade™ replacement blades are made of hardened steel for long life. They're easy to change out, so you’re always ready for faster drilling and less downtime on the job.
features
- Longer bit life: replaceable blades are made of hardened steel
- Easy size reference: bit and blades are engraved for quick and easy size identification
- Durable replacement part
- Use only Milwaukee specified replacement parts to achieve maximum life and performance from your Milwaukee product
- Hardened steel construction for a long life
- Saves on the costs of sharpening
- Hardened steel construction for durability
- Size engraved on the blade
| Material | Steel |
| Color | Silver |
| Size | 2 9/16 in |
| Accessory Type | Replacement Blade |
| Width | 2.563 in |
| Weight | 0.04 LB |
| EAN or UPC | 45242226474 |

