- Fine Stranded Wire Cutting Jaw
description
- The Milwaukee® fine stranded wire cutting jaw is optimized specifically for its application. The jaws feature an anti-spreading open jaw design that provides users with clean cuts without pulling strands from cable. The wire cable cutter jaws produce the fastest installation-ready cuts and the superior blade geometry allows users to effortlessly cut through 777.7 MCM fine stranded copper wire in under 3 seconds. These jaws are for use with the Milwaukee® M18™ Force Logic™ cable cutter (2672-20).
features
- Optimized blade geometry delivers over 500 cuts per blade
- Anti-spreading jaw design provides clean, complete cuts
- Jaw markings for easy identification
- Jaw automatically opens when cut is complete
- Easily interchangeable with 750 MCM Cu/AL cutting jaw (49-16-2772)
- Compact open-jaw fits in the tightest panels
- Cleanest cut, largest capacity
| Weight | 0.16 LB |
| EAN or UPC | 45242505722 |

