Skip to content Skip to navigation menu
Cutter Arbor

49-57-0013

Cutter Arbor
Item #104035014
  • Cutter Arbor with Chip Breaker
Cutter Arbor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cutter Arbor with Chip Breaker

description

  • Steel Hawg arbor with No. 3 Morse taper shank for use in Milwaukee magnetic drill motors 4292-1 or 4297 - 1. This arbor adapts quick change Steel Hawg cutters to a no. 3 internal Morse taper motor. This arbor includes an automatic chip breaker which clears work area of long spiraling metal chips created by the drilling process. For best cutting results use Hawg wash cutting fluid to keep cutting surface cool and lubricated. Hawg wash fluid is available in 16 oz. Bottles (49-32-0081). One bottle makes one gallon of lubricating solution. Order oil hose(43-75-0010) and hand pump (44-46-0090) separately to distribute cutting fluid during drilling.

features

  • Quick change Arbor assembly for tang drive Steel Hawg cutters
  • Consists of Arbor, oil hose and hand pump
  • Automatic chip breaker clears drilling work area of long, spiraling chips
  • Quick change Steel Hawg cutters
Weight 5.26 LB
EAN or UPC 45242201037
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison