- Cylindrical Bore Type
- 65 mm I.D.
- 120 mm O.D.
- 23 mm Width
description
- Cylindrical Roller Bearing – ‘NU’ CONFIGURATION Cylindrical Roller Bearings utilize a modified cylindrical roller that provides line contact with the inner and outer ring raceways. They are suitable for high speeds and have a high radial load capacity. The rollers are guided by ribs on either the inner or outer rings. Depending upon the configuration, the bearings may or may not be able to accept any axial loading. The inner and outer rings are separable which may aid in assembly/disassembly of components. The ‘NU’ Type bearings has shoulders on both sides of the outer ring and none on the inner ring. This allows the bearing to move axially on the inner ring. Some sizes may be available in a high capacity design (EG) that has larger diameter rollers and a polyamine cage. Stamped steel or machined brass (MY) cages are generally used. These bearings are most commonly used in gearboxes, rolling mills, crushers and pulverizers.
features
- Separable components simplify mounting,removal, and can be interchangable in configuration. Long life. Heavy radial load capacity. Not suitable for thrust loads. Accommodates axial expansion and contraction.
| Outer Ring Material | Steel |
| Cage Material | Steel |
| Inner Ring Material | Steel |
| Rolling Element Material | Steel |
| Static Load Rating | 94500 N |
| Radial Internal Clearance | CN/C0 |
| Snap Ring | No Snap Ring |
| Bore Type | Cylindrical Bore |
| Dynamic Load Rating | 84000 N |
| Seals or Shields | No |
| O.D. | 120 mm |
| ISO Precision Class | P0 |
| Limiting Speed - Oil | 6300 rpm |
| Rows of Balls | Single |
| Limiting Speed - Grease | 5300 rpm |
| I.D. | 65 mm |
| Temperature Range [Max] | 248 °F |
| Weight | 2.34 LB |
| EAN or UPC | 4991893394634 |

