- 5/8 in Center Hole
- 6 in Diameter
- 16 Grit
- 6000 Maximum rpm
description
- Outfit your portable cup grinder with this Gemini 37C SC Type 11 non-reinforced portable snagging wheel for general purpose grinding and tool sharpening. Use the versatile wheel with 300 series stainless, titanium, aluminum, brass, bronze, copper, masonry, stone and gray iron. The wheel features a durable and sharp silicon carbide abrasive that cuts and grinds smoothly for precise applications, and it's suitable for use on vertical shaft or right angle cup grinders of nearly any horsepower.
applications
- Foundry Snagging
- Tool Sharpening
- Portable Grinding
- Stock Removal
features
- Durable, sharp silicon carbide abrasive makes these wheels highly effective on dirty, scale-covered castings and other workpieces
- Used on vertical shaft/right angle cup grinders
- Work well with a variety of machines, horsepowers, and operations
- Good general-purpose choice for numerous small jobs 300 series stainless, titanium, aluminum, brass, bronze, copper, gray iron, masonry, and stone
| Material | Silicon Carbide |
| Wheel Type | Type 11 |
| Grit | 16 |
| Grade | Extra Coarse Grit |
| Center Hole | 5/8 in |
| Color | Black |
| RPM [Max] | 6000 rpm |
| Type | Type 11 Flaring Cup |
| Dia. | 6 in |
| Weight | 0.0 LB |
| EAN or UPC | 662528096097 |

