Skip to content Skip to navigation menu
Bear-Tex Rapid Prep Aluminum Oxide Coarse Grit Non-Woven Hook and Loop Disc

66261055027

Bear-Tex Rapid Prep Aluminum Oxide Coarse Grit Non-Woven Hook and Loop Disc
Item #105013364
  • 7 in Diameter
  • Brown Color
  • Coarse Grade
  • 6000 Maximum rpm
Bear-Tex Rapid Prep Aluminum Oxide Coarse Grit Non-Woven Hook and Loop Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7 in Diameter
  • Brown Color
  • Coarse Grade
  • 6000 Maximum rpm

description

  • Make your cuts up to 20 percent faster, and get generally better performance, with this Bear-Tex Rapid Prep AO coarse grit non-woven hook & loop disc on your angle grinder. This sturdy disc uses a high-quality aluminum oxide abrasive to produce a coarse grain for first passes that efficiently shave away the metal you're working with. The high-loft nylon fiber material in the backing pads the disc face and extends its useful life, while Clean Bond resin technology helps ensure a smear-free finish even on alloys with a high nickel content.

applications

  • Blending
  • Body Panel Surface Repair
  • Contaminant-Free Refinishing
  • Deburring
  • Finishing
  • Paint Removal
  • Parting Line Removal
  • Portable Grinding
  • Rust Removal
  • Steel Conditioning
  • Surface Prep

features

  • Quality aluminum oxide abrasive grain coating provides up to 20% higher cut rate and 50% better performance than competitive products
  • Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life, added durability and stiffness
  • Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals
  • Coarse grit for moderate material removal and initial blending of welds
  • stainless steels
  • tool steels
  • soft metals like aluminum
  • cast, ductile, and gray iron
  • fiberglass, composites, carbon steels, super alloys, and titanium
Weight 0.13 LB
EAN or UPC 662610550278
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison