NSK Corp.
17TAC47CSUC10PN7
Super Precision TAC C Series 17 mm I.D 47 mm O.D Ball Screw Support Bearing
Item #113425869
- 17 mm Inside Diameter
- 47 mm Outside Diameter
| Outer Ring Width | 15 mm |
| Series | TAC C |
| Contact Angle | 60 degrees |
| O.D. | 47 mm |
| Closure Type | Open |
| Internal Clearance | C0 |
| Bore Type | Straight |
| Snap Ring | No |
| I.D. | 17 mm |
| Bearing Type | Angular Contact |
| Weight | 0.317 LB |
| EAN or UPC | 29176985607 |
