- 180 mm Inside Diameter
- 320 mm Outside Diameter
| O.D. | 320 mm |
| Series | 222 |
| Static Load Rating | 1540000 N |
| I.D. | 180 mm |
| Width | 86 mm |
| Dynamic Load Rating | 1280000 N |
| No. of Rows | Double |
| Bearing Type | Spherical |
| Inch/Metric | Metric |
| Weight | 66.138 LB |
| EAN or UPC | 29176822094 |

