- 65 mm Inside Diameter
- 140 mm Outside Diameter
| No. of Rows | Double |
| Inch/Metric | Metric |
| Dynamic Load Rating | 375000 N |
| Static Load Rating | 380000 N |
| O.D. | 140 mm |
| Bearing Type | Spherical |
| Width | 48 mm |
| Series | 223 |
| I.D. | 65 mm |
| Weight | 7.43 LB |
| EAN or UPC | 29176088865 |
| No. of Rows | Double |
| Inch/Metric | Metric |
| Dynamic Load Rating | 375000 N |
| Static Load Rating | 380000 N |
| O.D. | 140 mm |
| Bearing Type | Spherical |
| Width | 48 mm |
| Series | 223 |
| I.D. | 65 mm |
| Weight | 7.43 LB |
| EAN or UPC | 29176088865 |