NSK Corp.
32306J
TAPERED ROLLER BEARING NSK 32306J Metric Tapered Roller Bearing, 30 mm Dia Bore, 72.0 mm OD, 28.75 mm W
Item #100724259
| No. of Rows | Single |
| I.D. | 30 mm |
| Series | 323 |
| O.D. | 72 mm |
| Weight | 1.232 LB |
| EAN or UPC | 29176022234 |
