- 40 mm Inside Diameter
- 90 mm Outside Diameter
- Angular Contact Bearing
| O.D. | 90 mm |
| Series | 33 |
| I.D. | 40 mm |
| Bearing Type | Angular Contact |
| Weight | 2.161 LB |
| EAN or UPC | 29176422621 |
| O.D. | 90 mm |
| Series | 33 |
| I.D. | 40 mm |
| Bearing Type | Angular Contact |
| Weight | 2.161 LB |
| EAN or UPC | 29176422621 |