NSK Corp.
50TAC100CSUHPN7
Super Precision TAC C Series 50 mm I.D 100 mm O.D Ball Screw Support Bearing
Item #113426465
- 50 mm Inside Diameter
- 100 mm Outside Diameter
| O.D. | 100 mm |
| Contact Angle | 60 degrees |
| Bearing Type | Angular Contact |
| Series | TAC C |
| I.D. | 50 mm |
| Internal Clearance | C0 |
| Snap Ring | No |
| Outer Ring Width | 20 mm |
| Closure Type | Open |
| Bore Type | Straight |
| Weight | 1.715 LB |
| EAN or UPC | 29176981173 |
