NSK Corp.
78/530ASUA135P5
Straight Bore Spindle & Precision Machine Tool Angular Contact Bearing
Item #110746537
- 530 mm Inside Diameter
- 650 mm Outside Diameter
- Angular Contact Bearing
| Internal Clearance | C0 |
| Bore Type | Straight |
| Contact Angle | 30 degrees |
| O.D. | 650 mm |
| Closure Type | Open |
| Snap Ring | No |
| Outer Ring Width | 56 mm |
| I.D. | 530 mm |
| Bearing Type | Angular Contact |
| Weight | 85.166 LB |
| EAN or UPC | 29176844768 |
