NTN Bearing Corp.
6209ZZNRC3
Single Row Radial Ball Bearing - Double Shielded w/ Snap Ring
Item #101106162
- Round Bore
- Deep Groove Ball Bearing
- 45 mm Inside Diameter
- 85 mm Outside Diameter
- 19 mm Width
| Bearing Type | Deep Groove |
| Precision Level | ISO Class 0 |
| Enclosure | Double Shielded |
| Ball Material | Steel |
| Material | High Carbon Chrome Steel |
| O.D. | 85 mm |
| Inch/Metric | Metric, Metric Bore |
| Fillet Radius | 1.1 mm |
| Limiting Speed - Grease | 7800 rpm |
| Snap Ring Width | 1.7 |
| Groove Position | 3.28 |
| Dynamic Load Rating | 32.472 kN |
| Rows of Balls | Single |
| Inner Ring Width | 19 mm |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 20.462 kN |
| No. in Set | Single Bearing |
| Factor | 14.1 |
| Outer Ring Width | 19 mm |
| Radial Internal Clearance | C3 |
| Temperature Range [Max] | 250 °F |
| Snap Ring | With Snap Ring |
| Snap Ring O.D. | 91.6 mm |
| Temperature Range [Min] | -40 °F |
| I.D. | 45 mm |
| Weight | 0.904 LB |
| EAN or UPC | 4547359365399 |
